Beli flexible hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    26%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  2. TORA Flexible Hose (Selang Fleksibel)
    Mulai

    Rp27.900

    TORA Flexible Hose (Selang Fleksibel)
    atribut:
    • Burst Pressure (bar): 40
    • Connector Material: Brass
    • Hose Diameter (mm): 14
    • Inside Material: EPDM
    • Maximum Temperature (°C): 90
    • Outside Material: SS 304
    • Port Size (inch): F1/2xF1/2
    • Working Pressure (Bar): 15
  3. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    30%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  4. YUTA Flexible Hose (Selang Fleksibel)
    Mulai

    Rp33.900

    YUTA Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: PVC and Stainless Steel
  5. Onda Flexible Hose (Selang Fleksibel)
    6%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp49.900

    Onda Flexible Hose (Selang Fleksibel)
    atribut:
    • Material: EPDM, SUS 304, Brass
  6. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp55.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  7. Paloma Flexible Hose (Selang Fleksibel)
    Mulai

    Rp239.900

    Paloma Flexible Hose (Selang Fleksibel)
    atribut:
    • Connection (inch): 1/2
  8. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
  9. HOSE MASTER Corrugated Metal Hoses
    Mulai

    Rp1.799.900

    HOSE MASTER Corrugated Metal Hoses
    Deskripsi:
    These corrugated metal hoses have a 316 stainless-steel inner hose with a 304 stainless-steel braided cover (or outer hose). 316 stainless steel provides excellent corrosion resistance and is ideal for industrial chemical-processing applications. 304 stainless steel can be sanitized. It can withstand corrosion from most oxidizing acids but is susceptible to corrosion from chloride solutions or from high-saline environments like coastal regions.
    atribut:
    • Hose Cover Material: 304 Stainless Steel
  10. TOFLE Flexible Stainless Hose(No Welded Male Type)
    Mulai

    Rp1.299.900

    TOFLE Flexible Stainless Hose(No Welded Male Type)
    atribut:
    • Applicable Fluid: Cold/hot water, air
    • Maximum Working Pressure: 1MPa
    • Working Temperature Range: 0 to 100°C
  11. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  12. TOFLE Flexible Stainless Hose(No Welded Male Female Type)
    Mulai

    Rp1.099.900

    TOFLE Flexible Stainless Hose(No Welded Male Female Type)
    atribut:
    • Applicable Fluid: Cold/hot water, air
    • Maximum Working Pressure: 1MPa
    • Working Temperature Range: 0 to 100°C
  13. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp719.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  14. ROHA Spiral Guard
    Mulai

    Rp339.900

  15. GASCOMP Hose + Flexible Hose (Selang Gas)
    Mulai

    Rp30.900

    GASCOMP Hose + Flexible Hose (Selang Gas)
    Deskripsi:
    Dengan kualitas terbaik menghadirkan Gascomp FLEXIBLEHOSE – Selang + Flexible Hose sebagai sarana untuk menghubungkan kompor dengan gas. Dibuat dari bahan material berkualitas sehingga tidak akan menyebabkan kebocoran.Pressure : 616 gramSelang standart SNIDilengkapi indikator penanda volume gas yang masih tersisa di dalam tabungDilengkapi pemutus aliran apabila terjadi gas bocor, pengatur secara otomatis memutuskan aliran gas di dalam selangMempunya 2 lapisan yaitu : lapisan dalam terbuat dari karet dan lapisan luar terbuat dari bahan aluminium
    atribut:
    • Material: Spiral
    • Hose Length (m): 1.8
    • Equipment: Manometer
    • Locking: Rotated
    • Dimension (LxWxH) (cm): 26x9x30
    • Weight (g): 616
    • Color: Gray
    • Accessories: Clamp 2 pcs
    • Pressure (kg/hour): 2
    • SNI License: Yes
    • SNI Number: 636/W/RV/XII.12/2014
  16. aer Selang Air Panjang Fleksibel Stainless Steel
    Mulai

    Rp119.900

  17. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  18. ORK Flexible Hose
    Mulai

    Rp3.099.900

    ORK Flexible Hose
    atribut:
    • Compatible Fluids: Cold/hot water, oils, air, gas, etc.(non-corrosive fluids only)
    • Maximum Working Pressure: 1MPa
    • Working Temperature Range: -196 to 100degrees
Daftar Harga flexible hose Terbaru November 2026
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
TORA Flexible Hose (Selang Fleksibel)Rp27.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
YUTA Flexible Hose (Selang Fleksibel)Rp33.900
Onda Flexible Hose (Selang Fleksibel)Rp49.900
TORA Flexible PVC Hose (Selang Fleksibel)Rp16.900
aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)Rp55.900
Paloma Flexible Hose (Selang Fleksibel)Rp239.900
ONDA Exclusive Hose F 1/2inch Flexible (Selang)Rp70.900
HOSE MASTER Corrugated Metal HosesRp1.799.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)